1/2 inch impact socket wrench, inch, hex., long
1/2 inch impact socket, hex, imp., long
IMPSKT-1/2IN-LONG-HEX-INCH-WS1 1/8
Register now and access more than 20,000 products
With hole for locking pin and groove for O-ring
Datasheets(X)
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 1 1/8 inch |
Tip type | For outer hexagon |
Length (L1) | 78 mm |
Socket wrench external diameter (D1) | 40 mm |
Socket wrench external diameter 2 (D2) | 30 mm |
Socket wrench depth (t) | 17 mm |
Material | Chrome molybdenum |
Surface | Phosphated |
Standards | DIN 3121 |